Zoro Homepage

Split Cylindrical Roller Bearing, 3 in

  • Mfr # BSBA E300 ESC

  • Zoro # G715866837


product price: $2,228.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Dynamic Radial Load Capacity
203 kN
Outside Diameter
5 1/4 in
Roller Material
Steel
Ring Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E300 ESC
Zoro #
G715866837
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
5 1/4 in
Overall Width
12.992 in
Bore Diameter
3 in

Details

Bore Type
Cylindrical
Dynamic Radial Load Capacity
203 kN
Roller Material
Steel
Ring Material
Steel
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Number of Rows
One
Split Bearing
Yes
Bearing Industry Number
300
Full Complement
Yes
Maximum Speed
2,440 RPM
Cage Material
Nylon
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
268 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.