Zoro Homepage

Split Cylindrical Roller Bearing, 35 mm

  • Mfr # BSBA M35 FSCP

  • Zoro # G215867082


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
97 kN
Static Radial Load Capacity
108 kN
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M35 FSCP
Zoro #
G215867082
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
228 mm
Bore Diameter
35 mm
Outside Diameter
228 mm

Details

Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
97 kN
Static Radial Load Capacity
108 kN
Number of Rows
One
Bore Type
Cylindrical
Ring Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Seal Type
Triple Labyrinth
Full Complement
Yes
Roller Material
Steel
Maximum Speed
4,360 RPM
Minimum Temperature
32 Degrees F
Bearing Industry Number
108
Item
Split Cylindrical Roller Bearing
System of Measurement
Metric
Dynamic Axial Load Capacity
42 kN
Static Axial Load Capacity
138 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.