Zoro Homepage

Split Cylindrical Roller Bearing, 5 in

  • Mfr # BSBA E500 ESCP

  • Zoro # G215867433


product price: $6,273.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Dynamic Radial Load Capacity
561 kN
Closure
Triple Labyrinth Seal
Maximum Speed
1,460 RPM
Seal Type
Triple Labyrinth
Cage Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E500 ESCP
Zoro #
G215867433
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Outside Diameter
20 in
Bore Diameter
5 in
Overall Width
20 in

Details

Dynamic Radial Load Capacity
561 kN
Closure
Triple Labyrinth Seal
Maximum Speed
1,460 RPM
Seal Type
Triple Labyrinth
Cage Material
Nylon
Bore Type
Cylindrical
Split Bearing
Yes
Bearing Industry Number
500
System of Measurement
Inch
Static Radial Load Capacity
874 kN
Maximum Temperature
212 Degrees F
Number of Rows
One
Full Complement
Yes
Ring Material
Steel
Roller Material
Steel
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.