Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E103 ESC

  • Zoro # G815867239


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
Bearing Industry Number
108
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Outside Diameter
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E103 ESC
Zoro #
G815867239
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
3 5/16 in
Bore Diameter
1 3/16 in
Overall Width
8.976 in

Details

Full Complement
Yes
Bearing Industry Number
108
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
97 kN
Ring Material
Steel
Seal Type
Triple Labyrinth
Split Bearing
Yes
Roller Material
Steel
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Static Radial Load Capacity
108 kN
System of Measurement
Inch
Maximum Speed
4,360 RPM
Number of Rows
One
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.