Split Cylindrical Roller Bearing
Mfr # BSBA E111 ESCP
Zoro # G515867171
product price: $2,048.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Split Bearing
Yes
Overall Width
10.63 in
System of Measurement
Inch
Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E111 ESCP
Zoro #
G515867171
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
10.63 in
Outside Diameter
10 5/8 in
Bore Diameter
1 11/16 in
Details
Roller Material
Steel
Split Bearing
Yes
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Bore Type
Cylindrical
Bearing Industry Number
200
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
146 kN
Seal Type
Triple Labyrinth
Maximum Speed
3,500 RPM
Dynamic Radial Load Capacity
123 kN
Number of Rows
One
Full Complement
Yes
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.