Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E112 ESCP

  • Zoro # G915867207


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Ring Material
Steel
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E112 ESCP
Zoro #
G915867207
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
10 5/8 in
Bore Diameter
1 3/4 in
Overall Width
10.63 in

Details

Roller Material
Steel
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Number of Rows
One
Full Complement
Yes
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Static Radial Load Capacity
146 kN
Dynamic Radial Load Capacity
123 kN
Bearing Industry Number
200
Split Bearing
Yes
Seal Type
Triple Labyrinth
System of Measurement
Inch
Cage Material
Nylon
Maximum Speed
3,500 RPM
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.