Split Cylindrical Roller Bearing
Mfr # BSBA E204 FSCP
Zoro # G715867056
product price: $2,229.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Bore Type
Cylindrical
Number of Rows
One
Maximum Temperature
212 Degrees F
Full Complement
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E204 FSCP
Zoro #
G715867056
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
11 1/64 in
Overall Width
11.024 in
Bore Diameter
2 1/4 in
Details
Roller Material
Steel
Bore Type
Cylindrical
Number of Rows
One
Maximum Temperature
212 Degrees F
Full Complement
Yes
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Split Bearing
Yes
Bearing Industry Number
208
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Maximum Speed
2,890 RPM
Cage Material
Nylon
System of Measurement
Inch
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
152 kN
Static Radial Load Capacity
192 kN
Bearing Type
Fixed
Static Axial Load Capacity
246 kN
Dynamic Axial Load Capacity
70 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.