Zoro Homepage

Split Cylindrical Roller Bearing

  • Mfr # BSBA E208 ESCP

  • Zoro # G415867059


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/2 in
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Minimum Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E208 ESCP
Zoro #
G415867059
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
2 1/2 in
Outside Diameter
11 1/64 in
Overall Width
11.024 in

Details

Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Maximum Speed
2,890 RPM
Dynamic Radial Load Capacity
152 kN
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
192 kN
Cage Material
Nylon
Ring Material
Steel
Roller Material
Steel
System of Measurement
Inch
Bearing Industry Number
208
Full Complement
Yes
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.