Split Cylindrical Roller Bearing
Mfr # BSBA E212 FSC
Zoro # G215866863
product price: $2,228.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
2,440 RPM
Dynamic Radial Load Capacity
203 kN
Ring Material
Steel
Roller Material
Steel
Closure
Triple Labyrinth Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E212 FSC
Zoro #
G215866863
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
5 1/4 in
Bore Diameter
2 3/4 in
Overall Width
12.992 in
Details
Maximum Speed
2,440 RPM
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
203 kN
Ring Material
Steel
Roller Material
Steel
Closure
Triple Labyrinth Seal
Cage Material
Nylon
Bore Type
Cylindrical
Split Bearing
Yes
Seal Type
Triple Labyrinth
Minimum Temperature
32 Degrees F
Bearing Industry Number
300
Full Complement
Yes
Number of Rows
One
System of Measurement
Inch
Static Radial Load Capacity
268 kN
Maximum Temperature
212 Degrees F
Bearing Type
Fixed
Dynamic Axial Load Capacity
79 kN
Static Axial Load Capacity
313 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.