Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E303 FSCP

  • Zoro # G415866809


product price: $3,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Rows
One
System of Measurement
Inch
Housing Fillet Radius
0.047 in
Shaft Fillet Radius
0.047 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E303 FSCP
Zoro #
G415866809
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.047 in
Shaft Fillet Radius
0.047 in
Overall Width
14.961 in
Bore Diameter
3 3/16 in
Outside Diameter
14 61/64 in

Details

Number of Rows
One
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Bore Type
Cylindrical
Ring Material
Steel
Maximum Speed
2,090 RPM
Cage Material
Nylon
Static Radial Load Capacity
414 kN
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Full Complement
Yes
Minimum Temperature
32 Degrees F
Roller Material
Steel
Bearing Industry Number
308
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
293 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
103 kN
Static Axial Load Capacity
388 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.