Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E407 FSCP

  • Zoro # G415867295


product price: $5,285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shaft Fillet Radius
0.091 in
Split Bearing
Yes
Cage Material
Nylon
Housing Fillet Radius
0.091 in
Static Radial Load Capacity
615 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E407 FSCP
Zoro #
G415867295
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Housing Fillet Radius
0.091 in
Overall Width
18.346 in
Bore Diameter
4 7/16 in
Outside Diameter
18 11/32 in

Details

Split Bearing
Yes
Cage Material
Nylon
Static Radial Load Capacity
615 kN
Maximum Speed
1,610 RPM
Full Complement
Yes
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Seal Type
Triple Labyrinth
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Dynamic Radial Load Capacity
418 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Bearing Industry Number
408
Ring Material
Steel
Roller Material
Steel
Static Axial Load Capacity
656 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
162 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.