Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E511 FSCP

  • Zoro # G015866490


product price: $8,591.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bearing Industry Number
600
Housing Fillet Radius
0.091 in
Bore Type
Cylindrical
System of Measurement
Inch
Ring Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E511 FSCP
Zoro #
G015866490
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Bore Diameter
5 11/16 in
Shaft Fillet Radius
0.091 in
Outside Diameter
21 61/64 in
Overall Width
21.969 in

Details

Bearing Industry Number
600
Bore Type
Cylindrical
System of Measurement
Inch
Ring Material
Steel
Maximum Temperature
212 Degrees F
Full Complement
Yes
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
634 kN
Static Radial Load Capacity
1,040 kN
Maximum Speed
1,240 RPM
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Static Axial Load Capacity
1,028 kN
Dynamic Axial Load Capacity
233 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.