Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E512 FSC

  • Zoro # G215866320


product price: $7,217.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Split Bearing
Yes
Ring Material
Steel
Minimum Temperature
32 Degrees F
Bore Diameter
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E512 FSC
Zoro #
G215866320
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
5 3/4 in
Overall Width
21.969 in
Outside Diameter
10 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in

Details

Bore Type
Cylindrical
Split Bearing
Yes
Ring Material
Steel
Minimum Temperature
32 Degrees F
Cage Material
Nylon
Maximum Speed
1,240 RPM
Full Complement
Yes
Dynamic Radial Load Capacity
634 kN
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Seal Type
Triple Labyrinth
Bearing Industry Number
600
Item
Split Cylindrical Roller Bearing
Maximum Temperature
212 Degrees F
Roller Material
Steel
Number of Rows
One
Static Radial Load Capacity
1,040 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
233 kN
Static Axial Load Capacity
1,028 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.