Shop BOWMET

SplitCylinRollBrg, 110 mm, 203.2 mm, 408

  • Mfr # BSBA M110 FSC
  • Zoro # G615867255

product price: 
$
4,513.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Full Complement
Yes
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M110 FSC
Zoro #
G615867255
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
110 mm
Overall Width
466 mm
Housing Fillet Radius
2.3 mm
Outside Diameter
203.2 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Closure
Triple Labyrinth Seal
Full Complement
Yes
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Split Bearing
Yes
Static Radial Load Capacity
615 kN
Bore Type
Cylindrical
Maximum Speed
1,610 RPM
System of Measurement
Metric
Ring Material
Steel
Bearing Industry Number
408
Dynamic Radial Load Capacity
418 kN
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Dynamic Axial Load Capacity
162 kN
Bearing Type
Fixed
Static Axial Load Capacity
656 kN
Industry Number
408

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.