Shop BOWMET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 90mm, Nylon
- Mfr # BSBA M90 ESCP
- Zoro # G615866852
product price:Â
$
3,604.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Type
Cylindrical
Overall Width
380 mm
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M90 ESCP
- Zoro #
- G615866852
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 380 mm
- Outside Diameter
- 380 mm
- Bore Diameter
- 90 mm
- Housing Fillet Radius
- 1.2 mm
- Shaft Fillet Radius
- 1.2 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Static Radial Load Capacity
- 414 kN
- System of Measurement
- Metric
- Bearing Industry Number
- 308
- Item
- Split Cylindrical Roller Bearing
- Split Bearing
- Yes
- Closure
- Triple Labyrinth Seal
- Dynamic Radial Load Capacity
- 293 kN
- Seal Type
- Triple Labyrinth
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Steel
- Number of Rows
- One
- Full Complement
- Yes
- Maximum Speed
- 2,090 RPM
- Bearing Type
- Expansion
- Industry Number
- 308
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.