Shop BOWMET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, 115 mm, 466 mm, 408
- Mfr # BSBA M115 FSCP
- Zoro # G615867316
product price:Â
$
5,497.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Housing Fillet Radius
2.3 mm
Ring Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M115 FSCP
- Zoro #
- G615867316
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Ring Material
- Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Split Bearing
- Yes
- Bore Type
- Cylindrical
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 418 kN
- Static Radial Load Capacity
- 615 kN
- Closure
- Triple Labyrinth Seal
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 1,610 RPM
- Item
- Split Cylindrical Roller Bearing
- Bearing Industry Number
- 408
- Seal Type
- Triple Labyrinth
- Static Axial Load Capacity
- 656 kN
- Dynamic Axial Load Capacity
- 162 kN
- Bearing Type
- Fixed
- Industry Number
- 408
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.