Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 110mm, Nylon
- Mfr # BSBA M110 ESC
- Zoro # G715867414
product price:Â
$
4,513.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Overall Width
466 mm
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M110 ESC
- Zoro #
- G715867414
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- Minimum Temperature
- 32 Degrees F
- Split Bearing
- Yes
- Bearing Industry Number
- 408
- Closure
- Triple Labyrinth Seal
- Dynamic Radial Load Capacity
- 615 kN
- Seal Type
- Triple Labyrinth
- Ring Material
- Steel
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Maximum Speed
- 1,610 RPM
- Static Radial Load Capacity
- 418 kN
- Bearing Type
- Expansion
- Industry Number
- 408
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.