Shop BOWMET

SplitCylinRollBrg, 120 mm, 222.25 mm, 500

  • Mfr # BSBA M120 FSC
  • Zoro # G815867420

product price: 
$
5,405.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Bearing Industry Number
500
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M120 FSC
Zoro #
G815867420
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
222.25 mm
Housing Fillet Radius
2.3 mm
Shaft Fillet Radius
2.3 mm
Bore Diameter
120 mm
Overall Width
508 mm

Details

Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Bearing Industry Number
500
Maximum Temperature
212 Degrees F
Number of Rows
One
Closure
Triple Labyrinth Seal
Full Complement
Yes
Bore Type
Cylindrical
System of Measurement
Metric
Maximum Speed
1,460 RPM
Dynamic Radial Load Capacity
561 kN
Seal Type
Triple Labyrinth
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
874 kN
Minimum Temperature
32 Degrees F
Static Axial Load Capacity
770 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
178 kN
Industry Number
500

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.