Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 60 mm, 114.3 mm, 208
- Mfr # BSBA M60 FSC
- Zoro # G415867035
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Number of Rows
One
System of Measurement
Metric
Static Radial Load Capacity
192 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M60 FSC
- Zoro #
- G415867035
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 114.3 mm
- Overall Width
- 280 mm
- Bore Diameter
- 60 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Number of Rows
- One
- System of Measurement
- Metric
- Static Radial Load Capacity
- 192 kN
- Closure
- Triple Labyrinth Seal
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 152 kN
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- Full Complement
- Yes
- Bearing Industry Number
- 208
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Maximum Speed
- 2,890 RPM
- Static Axial Load Capacity
- 246 kN
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 70 kN
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.