Shop BOWMET
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, 120 mm, 508 mm, 500
- Mfr # BSBA M120 FSCP
- Zoro # G915867412
product price:Â
$
6,524.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
561 kN
Shaft Fillet Radius
2.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M120 FSCP
- Zoro #
- G915867412
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 561 kN
- Static Radial Load Capacity
- 874 kN
- Full Complement
- Yes
- Bearing Industry Number
- 500
- Minimum Temperature
- 32 Degrees F
- System of Measurement
- Metric
- Item
- Split Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Seal Type
- Triple Labyrinth
- Closure
- Triple Labyrinth Seal
- Number of Rows
- One
- Maximum Speed
- 1,460 RPM
- Split Bearing
- Yes
- Ring Material
- Steel
- Dynamic Axial Load Capacity
- 178 kN
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 770 kN
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.