Shop BOWMET

SplitCylinRollBrg, 125 mm, 222.25 mm, 500

  • Mfr # BSBA M125 FSC
  • Zoro # G315867418

product price: 
$
5,405.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
500
Ring Material
Steel
Split Bearing
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M125 FSC
Zoro #
G315867418
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
508 mm
Housing Fillet Radius
2.3 mm
Outside Diameter
222.25 mm
Bore Diameter
125 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
500
Ring Material
Steel
Split Bearing
Yes
Number of Rows
One
Static Radial Load Capacity
874 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Maximum Speed
1,460 RPM
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
561 kN
Full Complement
Yes
Minimum Temperature
32 Degrees F
System of Measurement
Metric
Dynamic Axial Load Capacity
178 kN
Bearing Type
Fixed
Static Axial Load Capacity
770 kN
Industry Number
500

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.