Shop BOWMET

SplitCylinRollBrg, 140 mm, 241.3 mm, 508

  • Mfr # BSBA M140 FSC
  • Zoro # G215866467

product price: 
$
6,197.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Maximum Speed
1,330 RPM
Bore Diameter
140 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M140 FSC
Zoro #
G215866467
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
140 mm
Outside Diameter
241.3 mm
Shaft Fillet Radius
2.3 mm
Housing Fillet Radius
2.3 mm
Overall Width
558 mm

Details

Roller Material
Steel
Cage Material
Nylon
Maximum Speed
1,330 RPM
System of Measurement
Metric
Ring Material
Steel
Bearing Industry Number
508
Number of Rows
One
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Closure
Triple Labyrinth Seal
Full Complement
Yes
Bore Type
Cylindrical
Dynamic Radial Load Capacity
593 kN
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Split Bearing
Yes
Static Radial Load Capacity
937 kN
Static Axial Load Capacity
895 kN
Dynamic Axial Load Capacity
210 kN
Bearing Type
Fixed
Industry Number
508

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.