Shop BOWMET

SplitCylinRollBrg, 150 mm, 254 mm, 600

  • Mfr # BSBA M150 FSC
  • Zoro # G615866395

product price: 
$
7,217.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
System of Measurement
Metric
Split Bearing
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M150 FSC
Zoro #
G615866395
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
558 mm
Shaft Fillet Radius
2.3 mm
Outside Diameter
254 mm
Bore Diameter
150 mm
Housing Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Minimum Temperature
32 Degrees F
System of Measurement
Metric
Split Bearing
Yes
Ring Material
Steel
Dynamic Radial Load Capacity
634 kN
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
Maximum Speed
1,240 RPM
Maximum Temperature
212 Degrees F
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Static Radial Load Capacity
1,040 kN
Number of Rows
One
Bore Type
Cylindrical
Bearing Industry Number
600
Static Axial Load Capacity
1,028 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
233 kN
Industry Number
600

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.