Shop BOWMET

SplitCylinRollBrg, 155 mm, 254 mm, 600

  • Mfr # BSBA M155 FSC
  • Zoro # G315866725

product price: 
$
7,217.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Full Complement
Yes
Closure
Triple Labyrinth Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M155 FSC
Zoro #
G315866725
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
254 mm
Housing Fillet Radius
2.3 mm
Bore Diameter
155 mm
Overall Width
558 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Full Complement
Yes
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
1,040 kN
Maximum Speed
1,240 RPM
Split Bearing
Yes
Bearing Industry Number
600
Bore Type
Cylindrical
Number of Rows
One
Dynamic Radial Load Capacity
634 kN
Ring Material
Steel
Seal Type
Triple Labyrinth
Bearing Type
Fixed
Static Axial Load Capacity
1,028 kN
Dynamic Axial Load Capacity
233 kN
Industry Number
600

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.