Shop BOWMET

SplitCylinRollBrg, 85 mm, 152.4 mm, 308

  • Mfr # BSBA M85 FSC
  • Zoro # G515866785

product price: 
$
2,753.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Shaft Fillet Radius
1.2 mm
Outside Diameter
152.4 mm
Dynamic Radial Load Capacity
293 kN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M85 FSC
Zoro #
G515866785
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
1.2 mm
Outside Diameter
152.4 mm
Overall Width
380 mm
Housing Fillet Radius
1.2 mm
Bore Diameter
85 mm

Details

Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
293 kN
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Maximum Speed
2,090 RPM
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Full Complement
Yes
Bore Type
Cylindrical
Static Radial Load Capacity
414 kN
Maximum Temperature
212 Degrees F
Number of Rows
One
Seal Type
Triple Labyrinth
System of Measurement
Metric
Bearing Industry Number
308
Minimum Temperature
32 Degrees F
Bearing Type
Fixed
Static Axial Load Capacity
388 kN
Dynamic Axial Load Capacity
103 kN
Industry Number
308

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.