Shop BOWMET

SplitCylinRollBrg, 160 mm, 254 mm, 600

  • Mfr # BSBA M160 FSC
  • Zoro # G115866727

product price: 
$
7,217.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
634 kN
Closure
Triple Labyrinth Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M160 FSC
Zoro #
G115866727
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
254 mm
Bore Diameter
160 mm
Overall Width
558 mm
Housing Fillet Radius
2.3 mm
Shaft Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
634 kN
Closure
Triple Labyrinth Seal
Ring Material
Steel
Minimum Temperature
32 Degrees F
Full Complement
Yes
Bearing Industry Number
600
Split Bearing
Yes
System of Measurement
Metric
Number of Rows
One
Maximum Speed
1,240 RPM
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Static Radial Load Capacity
1,040 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
233 kN
Static Axial Load Capacity
1,028 kN
Industry Number
600

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.