Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 115mm, Nylon
- Mfr # BSBA M115 ESC
- Zoro # G615867323
product price:Â
$
4,513.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Speed
1,610 RPM
Housing Fillet Radius
2.3 mm
Full Complement
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M115 ESC
- Zoro #
- G615867323
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Speed
- 1,610 RPM
- Full Complement
- Yes
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 615 kN
- Bearing Industry Number
- 408
- Ring Material
- Steel
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Item
- Split Cylindrical Roller Bearing
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Static Radial Load Capacity
- 418 kN
- Closure
- Triple Labyrinth Seal
- Bearing Type
- Expansion
- Industry Number
- 408
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.