Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 2", 10-5/8", 50 kN, 200
- Mfr # BSBA E200 FSCP
- Zoro # G115866994
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Ring Material
Steel
Full Complement
Yes
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA E200 FSCP
- Zoro #
- G115866994
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Ring Material
- Steel
- Full Complement
- Yes
- Bore Type
- Cylindrical
- Bearing Industry Number
- 200
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Triple Labyrinth
- System of Measurement
- Inch
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Split Bearing
- Yes
- Static Radial Load Capacity
- 146 kN
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- Dynamic Radial Load Capacity
- 123 kN
- Maximum Speed
- 3,500 RPM
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 50 kN
- Static Axial Load Capacity
- 140 kN
- Industry Number
- 200
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.