Shop BOWMET

SplitCylinRollBrg, 4", 16-17/32", 400

  • Mfr # BSBA E400 FSCP
  • Zoro # G515867294

product price: 
$
4,821.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Shaft Fillet Radius
0.091 in
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA E400 FSCP
Zoro #
G515867294
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Fillet Radius
0.091 in
Overall Width
16.535 in
Bore Diameter
4 in
Outside Diameter
16 17/32 in
Housing Fillet Radius
0.091 in

Details

Roller Material
Steel
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Full Complement
Yes
Ring Material
Steel
System of Measurement
Inch
Bearing Industry Number
400
Seal Type
Triple Labyrinth
Maximum Speed
1,820 RPM
Static Radial Load Capacity
544 kN
Number of Rows
One
Split Bearing
Yes
Dynamic Radial Load Capacity
371 kN
Maximum Temperature
212 Degrees F
Bearing Type
Fixed
Static Axial Load Capacity
550 kN
Dynamic Axial Load Capacity
130 kN
Industry Number
400

Description

Split Roller Bearing

Ratings & reviews