Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 3", 5-1/4", 79 kN, 300
- Mfr # BSBA E300 FSC
- Zoro # G715866813
product price:Â
$
2,228.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
300
Ring Material
Steel
Outside Diameter
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA E300 FSC
- Zoro #
- G715866813
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Bearing Industry Number
- 300
- Ring Material
- Steel
- Maximum Speed
- 2,440 RPM
- Number of Rows
- One
- Bore Type
- Cylindrical
- Split Bearing
- Yes
- Static Radial Load Capacity
- 268 kN
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Dynamic Radial Load Capacity
- 203 kN
- Seal Type
- Triple Labyrinth
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- System of Measurement
- Inch
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 313 kN
- Dynamic Axial Load Capacity
- 79 kN
- Industry Number
- 300
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.