Shop BOWMET
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, 160 mm, 558 mm, 600
- Mfr # BSBA M160 FSCP
- Zoro # G215866719
product price:Â
$
8,935.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Maximum Speed
1,240 RPM
Bearing Industry Number
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M160 FSCP
- Zoro #
- G215866719
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- System of Measurement
- Metric
- Maximum Speed
- 1,240 RPM
- Bearing Industry Number
- 600
- Static Radial Load Capacity
- 1,040 kN
- Split Bearing
- Yes
- Bore Type
- Cylindrical
- Seal Type
- Triple Labyrinth
- Item
- Split Cylindrical Roller Bearing
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 634 kN
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- Dynamic Axial Load Capacity
- 233 kN
- Bearing Type
- Fixed
- Static Axial Load Capacity
- 1,028 kN
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.