Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 30 mm, 84.14 mm, 108
- Mfr # BSBA M30 FSC
- Zoro # G015867152
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
108
Dynamic Radial Load Capacity
97 kN
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M30 FSC
- Zoro #
- G015867152
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Bore Diameter
- 30 mm
- Overall Width
- 228 mm
- Outside Diameter
- 84.14 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Bearing Industry Number
- 108
- Dynamic Radial Load Capacity
- 97 kN
- Minimum Temperature
- 32 Degrees F
- Number of Rows
- One
- Full Complement
- Yes
- Closure
- Triple Labyrinth Seal
- System of Measurement
- Metric
- Static Radial Load Capacity
- 108 kN
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 4,360 RPM
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Split Bearing
- Yes
- Seal Type
- Triple Labyrinth
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 42 kN
- Static Axial Load Capacity
- 138 kN
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.