Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 140mm, Nylon
- Mfr # BSBA M140 ESC
- Zoro # G615866326
product price:Â
$
6,197.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Outside Diameter
241.3 mm
Bore Diameter
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M140 ESC
- Zoro #
- G615866326
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- System of Measurement
- Metric
- Bearing Industry Number
- 508
- Ring Material
- Steel
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Maximum Temperature
- 212 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Static Radial Load Capacity
- 937 kN
- Dynamic Radial Load Capacity
- 593 kN
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 1,330 RPM
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- Full Complement
- Yes
- Bearing Type
- Expansion
- Industry Number
- 508
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.