Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 70 mm, 133.35 mm, 300
- Mfr # BSBA M70 FSC
- Zoro # G115866772
product price:Â
$
2,228.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Overall Width
330 mm
Bore Diameter
70 mm
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M70 FSC
- Zoro #
- G115866772
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 330 mm
- Bore Diameter
- 70 mm
- Outside Diameter
- 133.35 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Steel
- System of Measurement
- Metric
- Full Complement
- Yes
- Dynamic Radial Load Capacity
- 203 kN
- Bore Type
- Cylindrical
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- Split Bearing
- Yes
- Closure
- Triple Labyrinth Seal
- Bearing Industry Number
- 300
- Static Radial Load Capacity
- 268 kN
- Maximum Speed
- 2,440 RPM
- Minimum Temperature
- 32 Degrees F
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 79 kN
- Static Axial Load Capacity
- 313 kN
- Industry Number
- 300
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.