Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 50 mm, 98.42 mm, 200
- Mfr # BSBA M50 FSC
- Zoro # G115866970
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Seal Type
Triple Labyrinth
Overall Width
270 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M50 FSC
- Zoro #
- G115866970
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 270 mm
- Outside Diameter
- 98.42 mm
- Bore Diameter
- 50 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- System of Measurement
- Metric
- Seal Type
- Triple Labyrinth
- Minimum Temperature
- 32 Degrees F
- Number of Rows
- One
- Split Bearing
- Yes
- Maximum Speed
- 3,500 RPM
- Full Complement
- Yes
- Closure
- Triple Labyrinth Seal
- Item
- Split Cylindrical Roller Bearing
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Bearing Industry Number
- 200
- Dynamic Radial Load Capacity
- 123 kN
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 146 kN
- Bearing Type
- Fixed
- Dynamic Axial Load Capacity
- 50 kN
- Static Axial Load Capacity
- 140 kN
- Industry Number
- 200
Description
Split Roller Bearing