Shop BOWMET

SplitCylinRollBrg, 80 mm, 380 mm, 308

  • Mfr # BSBA M80 FSCP
  • Zoro # G015866780

product price: 
$
3,604.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Overall Width
380 mm
Dynamic Radial Load Capacity
293 kN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M80 FSCP
Zoro #
G015866780
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
380 mm
Bore Diameter
80 mm
Outside Diameter
380 mm
Shaft Fillet Radius
1.2 mm
Housing Fillet Radius
1.2 mm

Details

Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
293 kN
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Closure
Triple Labyrinth Seal
Seal Type
Triple Labyrinth
System of Measurement
Metric
Number of Rows
One
Maximum Speed
2,090 RPM
Static Radial Load Capacity
414 kN
Ring Material
Steel
Bearing Industry Number
308
Minimum Temperature
32 Degrees F
Bore Type
Cylindrical
Split Bearing
Yes
Dynamic Axial Load Capacity
103 kN
Static Axial Load Capacity
388 kN
Bearing Type
Fixed
Industry Number
308

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.