Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 45mm, Nylon
- Mfr # BSBA M45 ESCP
- Zoro # G515867027
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Outside Diameter
270 mm
Split Bearing
Yes
Full Complement
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M45 ESCP
- Zoro #
- G515867027
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Split Bearing
- Yes
- Full Complement
- Yes
- Maximum Speed
- 3,500 RPM
- Bore Type
- Cylindrical
- Item
- Split Cylindrical Roller Bearing
- Static Radial Load Capacity
- 146 kN
- Ring Material
- Steel
- Closure
- Triple Labyrinth Seal
- Seal Type
- Triple Labyrinth
- Minimum Temperature
- 32 Degrees F
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 123 kN
- System of Measurement
- Metric
- Number of Rows
- One
- Bearing Industry Number
- 200
- Bearing Type
- Expansion
- Industry Number
- 200
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.