Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 100mm, Nylon
- Mfr # BSBA M100 ESC
- Zoro # G815867338
product price:Â
$
3,776.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Shaft Fillet Radius
2.3 mm
Outside Diameter
174.62 mm
Bearing Industry Number
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M100 ESC
- Zoro #
- G815867338
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- Bearing Industry Number
- 400
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Dynamic Radial Load Capacity
- 371 kN
- Static Radial Load Capacity
- 544 kN
- Ring Material
- Steel
- Maximum Speed
- 1,820 RPM
- Full Complement
- Yes
- Bore Type
- Cylindrical
- Bearing Type
- Expansion
- Industry Number
- 400
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.