Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 155mm, Nylon
- Mfr # BSBA M155 ESC
- Zoro # G015866735
product price:Â
$
7,217.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
1,040 kN
Bore Diameter
155 mm
Full Complement
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M155 ESC
- Zoro #
- G015866735
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Static Radial Load Capacity
- 1,040 kN
- Full Complement
- Yes
- Ring Material
- Steel
- Maximum Speed
- 1,240 RPM
- Maximum Temperature
- 212 Degrees F
- Bearing Industry Number
- 600
- Item
- Split Cylindrical Roller Bearing
- Dynamic Radial Load Capacity
- 634 kN
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- System of Measurement
- Metric
- Seal Type
- Triple Labyrinth
- Bore Type
- Cylindrical
- Number of Rows
- One
- Bearing Type
- Expansion
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.