Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 105mm, Nylon
- Mfr # BSBA M105 ESC
- Zoro # G815867345
product price:Â
$
3,776.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
544 kN
Overall Width
420 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M105 ESC
- Zoro #
- G815867345
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 544 kN
- Number of Rows
- One
- Closure
- Triple Labyrinth Seal
- Bore Type
- Cylindrical
- Split Bearing
- Yes
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 371 kN
- Maximum Speed
- 1,820 RPM
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Full Complement
- Yes
- Bearing Industry Number
- 400
- Item
- Split Cylindrical Roller Bearing
- Seal Type
- Triple Labyrinth
- Bearing Type
- Expansion
- Industry Number
- 400
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.