Shop BOWMET
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 105mm, Nylon
- Mfr # BSBA M105 ESCP
- Zoro # G715867315
product price:Â
$
4,821.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Housing Fillet Radius
2.3 mm
Shaft Fillet Radius
2.3 mm
Maximum Speed
1,820 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M105 ESCP
- Zoro #
- G715867315
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Housing Fillet Radius
- 2.3 mm
- Shaft Fillet Radius
- 2.3 mm
- Bore Diameter
- 105 mm
- Overall Width
- 420 mm
- Outside Diameter
- 420 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Speed
- 1,820 RPM
- System of Measurement
- Metric
- Full Complement
- Yes
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 400
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 371 kN
- Static Radial Load Capacity
- 544 kN
- Item
- Split Cylindrical Roller Bearing
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Closure
- Triple Labyrinth Seal
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Split Bearing
- Yes
- Bearing Type
- Expansion
- Industry Number
- 400
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.