Shop BOWMET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 110mm, Nylon
- Mfr # BSBA M110 ESCP
- Zoro # G215867297
product price:Â
$
5,497.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
418 kN
Bore Type
Cylindrical
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M110 ESCP
- Zoro #
- G215867297
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Static Radial Load Capacity
- 418 kN
- Bore Type
- Cylindrical
- System of Measurement
- Metric
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Ring Material
- Steel
- Bearing Industry Number
- 408
- Maximum Speed
- 1,610 RPM
- Number of Rows
- One
- Seal Type
- Triple Labyrinth
- Dynamic Radial Load Capacity
- 615 kN
- Full Complement
- Yes
- Bearing Type
- Expansion
- Industry Number
- 408
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.