Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 35mm, Nylon
- Mfr # BSBA M35 ESCP
- Zoro # G015867138
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
97 kN
Closure
Triple Labyrinth Seal
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M35 ESCP
- Zoro #
- G015867138
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 228 mm
- Outside Diameter
- 228 mm
- Bore Diameter
- 35 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Dynamic Radial Load Capacity
- 97 kN
- Closure
- Triple Labyrinth Seal
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Maximum Speed
- 4,360 RPM
- Maximum Temperature
- 212 Degrees F
- Split Bearing
- Yes
- Number of Rows
- One
- Bearing Industry Number
- 108
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Ring Material
- Steel
- Static Radial Load Capacity
- 108 kN
- Bearing Type
- Expansion
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.