Shop BOWMET
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 115mm, Nylon
- Mfr # BSBA M115 ESCP
- Zoro # G615867385
product price:Â
$
5,497.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Diameter
115 mm
Number of Rows
One
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M115 ESCP
- Zoro #
- G615867385
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Minimum Temperature
- 32 Degrees F
- Maximum Temperature
- 212 Degrees F
- Full Complement
- Yes
- Maximum Speed
- 1,610 RPM
- System of Measurement
- Metric
- Split Bearing
- Yes
- Closure
- Triple Labyrinth Seal
- Dynamic Radial Load Capacity
- 615 kN
- Seal Type
- Triple Labyrinth
- Static Radial Load Capacity
- 418 kN
- Bearing Industry Number
- 408
- Bore Type
- Cylindrical
- Ring Material
- Steel
- Bearing Type
- Expansion
- Industry Number
- 408
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.