Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 120mm, Nylon
- Mfr # BSBA M120 ESC
- Zoro # G215867402
product price:Â
$
5,405.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Type
Cylindrical
Full Complement
Yes
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M120 ESC
- Zoro #
- G215867402
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 222.25 mm
- Bore Diameter
- 120 mm
- Overall Width
- 508 mm
- Shaft Fillet Radius
- 2.3 mm
- Housing Fillet Radius
- 2.3 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Bore Type
- Cylindrical
- Full Complement
- Yes
- Ring Material
- Steel
- Static Radial Load Capacity
- 874 kN
- Number of Rows
- One
- Closure
- Triple Labyrinth Seal
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 1,460 RPM
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Bearing Industry Number
- 500
- Dynamic Radial Load Capacity
- 561 kN
- Bearing Type
- Expansion
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.