Shop BOWMET
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 120mm, Nylon
- Mfr # BSBA M120 ESCP
- Zoro # G815867390
product price:Â
$
6,524.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
874 kN
Housing Fillet Radius
2.3 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M120 ESCP
- Zoro #
- G815867390
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Static Radial Load Capacity
- 874 kN
- System of Measurement
- Metric
- Split Bearing
- Yes
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Dynamic Radial Load Capacity
- 561 kN
- Closure
- Triple Labyrinth Seal
- Full Complement
- Yes
- Seal Type
- Triple Labyrinth
- Maximum Speed
- 1,460 RPM
- Number of Rows
- One
- Ring Material
- Steel
- Bearing Industry Number
- 500
- Maximum Temperature
- 212 Degrees F
- Bore Type
- Cylindrical
- Bearing Type
- Expansion
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.