Shop BOWMET
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 130mm, Nylon
- Mfr # BSBA M130 ESCP
- Zoro # G115867427
product price:Â
$
6,524.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M130 ESCP
- Zoro #
- G115867427
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Housing Fillet Radius
- 2.3 mm
- Bore Diameter
- 130 mm
- Outside Diameter
- 508 mm
- Overall Width
- 508 mm
- Shaft Fillet Radius
- 2.3 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Maximum Temperature
- 212 Degrees F
- Split Bearing
- Yes
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 561 kN
- System of Measurement
- Metric
- Static Radial Load Capacity
- 874 kN
- Bore Type
- Cylindrical
- Bearing Industry Number
- 500
- Full Complement
- Yes
- Ring Material
- Steel
- Maximum Speed
- 1,460 RPM
- Closure
- Triple Labyrinth Seal
- Item
- Split Cylindrical Roller Bearing
- Minimum Temperature
- 32 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.