Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 80mm, Nylon
- Mfr # BSBA M80 ESC
- Zoro # G815866874
product price:Â
$
2,753.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Speed
2,090 RPM
Static Radial Load Capacity
414 kN
Bearing Industry Number
308
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M80 ESC
- Zoro #
- G815866874
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Speed
- 2,090 RPM
- Static Radial Load Capacity
- 414 kN
- Bearing Industry Number
- 308
- Closure
- Triple Labyrinth Seal
- Dynamic Radial Load Capacity
- 293 kN
- Seal Type
- Triple Labyrinth
- System of Measurement
- Metric
- Number of Rows
- One
- Split Bearing
- Yes
- Ring Material
- Steel
- Minimum Temperature
- 32 Degrees F
- Full Complement
- Yes
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- Bore Type
- Cylindrical
- Bearing Type
- Expansion
- Industry Number
- 308
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.