Shop BOWMET
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 135mm, Nylon
- Mfr # BSBA M135 ESCP
- Zoro # G015867398
product price:Â
$
7,842.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Number of Rows
One
Full Complement
Yes
Bore Diameter
135 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M135 ESCP
- Zoro #
- G015867398
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Number of Rows
- One
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 508
- Maximum Speed
- 1,330 RPM
- Bore Type
- Cylindrical
- System of Measurement
- Metric
- Closure
- Triple Labyrinth Seal
- Static Radial Load Capacity
- 937 kN
- Item
- Split Cylindrical Roller Bearing
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Steel
- Split Bearing
- Yes
- Dynamic Radial Load Capacity
- 593 kN
- Bearing Type
- Expansion
- Industry Number
- 508
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.