Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 60mm, Nylon
- Mfr # BSBA M60 ESCP
- Zoro # G815867017
product price:Â
$
2,229.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Number of Rows
One
Split Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M60 ESCP
- Zoro #
- G815867017
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 280 mm
- Outside Diameter
- 280 mm
- Bore Diameter
- 60 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Temperature
- 212 Degrees F
- Number of Rows
- One
- Split Bearing
- Yes
- Bearing Industry Number
- 208
- Static Radial Load Capacity
- 192 kN
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 2,890 RPM
- Closure
- Triple Labyrinth Seal
- Full Complement
- Yes
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Seal Type
- Triple Labyrinth
- Dynamic Radial Load Capacity
- 152 kN
- Bearing Type
- Expansion
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.